
Power Strip, Heavy Duty, 5-20R, 5-20P, 15 ft., Black
Mfr # 1589T8G1
Zoro # G810891765
product price: $85.49
/ea
Free Shipping & Returns
Key Features
Type
Heavy Duty
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Cord Length
15 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1589T8G1
Zoro #
G810891765
UPC #
62398030452
Country of Origin
Canada
Dimensions
Cord Length
15 ft.
Details
Item
Power Strip
Type
Heavy Duty
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Color
Black
Gauge/Conductor
12/3
Standards
CSA, cULus, TAA-Compliant, RoHS/REACH Compliant
Number of Outlets
8
Metered
No
Features
Specifications
Additional Description
20A 8 OUTLET LIGHT 15' STRAGHT
Outlet Strip Type
Heavy Duty
Total Outlets
8
Cord Included
Yes
Switch Type
No Switch. Power Indicator Light
Surge Protection
No
Shielded Cord
No
Hospital Grade
No
Outlet Type
5-20R
Outlets (Rear)
0
Rotated Outlets
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.