Power Strip, Heavy Duty, 5-20R, L5-15P, 15 ft., Black

  • Mfr # 1589T4D1

  • Zoro # G010891916


product price: $88.69
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty
Receptacle Configuration
5-20R
Plug Configuration
L5-15P
Color
Black
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1589T4D1
Zoro #
G010891916
UPC #
62398030443
Country of Origin
Canada

Dimensions

Cord Length
15 ft.

Details

Item
Power Strip
Type
Heavy Duty
Receptacle Configuration
5-20R
Plug Configuration
L5-15P
Color
Black
Gauge/Conductor
12/3
Standards
CSA, cULus, TAA-Compliant, RoHS/REACH Compliant
Metered
No
Voltage
120 VAC
Features
Built to meet the rugged requirements of industrial and commercial use; All metal housing - tough extruded aluminum case with black powder-coated steel cover; Available with on/off switch or red pilot light to indicate power on; Mounting feet (with keyhole slots) allow temporary work station mounting if desired.
Number of Outlets
4
Outlet Type
5-20R
Outlets (Rear)
0
Hospital Grade
No
Cord Included
Yes
Rotated Outlets
No
Outlet Strip Type
Heavy Duty
Shielded Cord
No
Additional Description
20A 4 OUTLET LIGHT 15' TW LCK
Total Outlets
4
Specifications
Heavy-duty black receptacles rated for 20A, 125VAC service (NEMA 5-20R, Single T-Slot); Heavy-duty power cord - 12/3 SJT for extreme temperature ranges; Integral molded plug with straight blade (NEMA 5-20P) or locking (NEMA L5-20P) configuration; Includes 20A, 125VAC circuit breaker to prevent accidental line overload; CSA certified, Standards C22.2 (No. 21-95 and No. 42-99); UL/cUL Listed Standard UL1363 file No. E166039 & CSA C22.2 No. 308-14; Operating temperature is from -20 degrees C to +60 degrees C; TAA compliant for GSA Schedule purchases; RoHS Compliant; Manufactured in North America.
Surge Protection
No
Switch Type
No Switch. Power Indicator Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.