
Power Strip, Heavy Duty, 5-20R, L5-20P, 15 ft., Black
Mfr # 1589H8D1
Zoro # G310892170
product price: $97.49
/ea
Free Shipping & Returns
Key Features
Type
Heavy Duty
Receptacle Configuration
5-20R
Plug Configuration
L5-20P
Cord Length
15 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1589H8D1
Zoro #
G310892170
UPC #
62398030442
Country of Origin
Canada
Dimensions
Cord Length
15 ft.
Details
Item
Power Strip
Type
Heavy Duty
Receptacle Configuration
5-20R
Plug Configuration
L5-20P
Color
Black
Gauge/Conductor
12/3
Standards
CSA, cULus, TAA-Compliant, RoHS/REACH Compliant
Features
Number of Outlets
8
Voltage
120 VAC
Metered
No
Outlet Type
5-20R
Additional Description
20A H.D. 8 Outlet Strip w/ switch, 15 ft. cord Lock Plug - Outlets Front - Black
Hospital Grade
No
Shielded Cord
No
Outlet Strip Type
Heavy Duty
Total Outlets
8
Switch Type
On/Off Rocker Switch
Outlets (Rear)
0
Rotated Outlets
No
Cord Included
Yes
Surge Protection
No
Specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.