
Power Strip, Heavy Duty, Medical Grade, 5-15R-HG, L5-15P, 15 ft., Black
Mfr # 1584T8DH6
Zoro # G910891788
product price:Â $128.99
/ea
Free Shipping & Returns
Key Features
Type
Heavy Duty, Medical Grade
Receptacle Configuration
5-15R-HG
Plug Configuration
L5-15P
Cord Length
15 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1584T8DH6
Zoro #
G910891788
UPC #
62398021173
Country of Origin
Canada
Dimensions
Cord Length
15 ft.
Details
Item
Power Strip
Type
Heavy Duty, Medical Grade
Receptacle Configuration
5-15R-HG
Plug Configuration
L5-15P
Color
Black
Gauge/Conductor
14/3
Standards
CSA, tuv-us, TAA-Compliant, RoHS/REACH Compliant
Metered
No
Voltage
125 VAC
Number of Outlets
6
Features
Rotated Outlets
No
Cord Included
Yes
Total Outlets
6
Surge Protection
No
Outlet Strip Type
Heavy Duty
Outlet Type
5-15R-HG
Shielded Cord
No
Outlets (Rear)
0
Additional Description
Medical" 15A H.D. 8 Outlet Strip, 6 ft. cord - Outlets Front - Black
Specifications
Hospital Grade
Yes
Switch Type
None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.