
Power Strip, Heavy Duty, Swivel, 5-15R, 5-15P, 6 ft., Black
Mfr # 1584T6B1RA
Zoro # G910892129
product price:Â $65.29
/eaKey Features
Type
Heavy Duty, Swivel
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1584T6B1RA
Zoro #
G910892129
UPC #
62398019559
Country of Origin
Canada
Dimensions
Cord Length
6 ft.
Details
Item
Power Strip
Type
Heavy Duty, Swivel
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14/3
Standards
cULus, TAA-Compliant, RoHS/REACH Compliant
Voltage
125 VAC
Number of Outlets
6
Metered
No
Features
Total Outlets
6
Rotated Outlets
Yes
Hospital Grade
No
Outlet Strip Type
Heavy Duty
Specifications
Cord Included
Yes
Shielded Cord
No
Outlet Type
5-15R
Switch Type
No Switch. Power Indicator Light
Additional Description
6X 5-15R RUGGED OUTLET STRIP
Outlets (Rear)
0
Surge Protection
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.