
Power Strip, Heavy Duty, Swivel, 5-15R, 5-15P, 6 ft., Black
Mfr # 1584T6D1RA
Zoro # G510892017
product price:Â $83.69
/ea
Free Shipping & Returns
Key Features
Type
Heavy Duty, Swivel
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1584T6D1RA
Zoro #
G510892017
UPC #
62398030560
Country of Origin
Canada
Dimensions
Cord Length
6 ft.
Details
Item
Power Strip
Type
Heavy Duty, Swivel
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14/3
Standards
cULus, TAA-Compliant, RoHS/REACH Compliant
Features
Metered
No
Voltage
125 VAC
Number of Outlets
6
Shielded Cord
No
Total Outlets
6
Surge Protection
No
Additional Description
90 DEG 6 OUTLET LIGHT 15' TW
Hospital Grade
No
Rotated Outlets
Yes
Outlet Type
5-15R
Specifications
Outlets (Rear)
0
Switch Type
No Switch. Power Indicator Light
Outlet Strip Type
Heavy Duty
Cord Included
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.