Shop HAMMOND
See all product information
Create Account
Power Strip, Rack Mounted, 12 Outlet(s) 5-15R, 5-15P, 15 ft., Black
- Mfr # 1583T12D1BKX
- Zoro # G510891751
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Type
Rack Mounted
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
15 ft.
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1583T12D1BKX
- Zoro #
- G510891751
- UPC #
- 62398030500
- Country of Origin
- Canada
- Item
- Power Strip
- Type
- Rack Mounted
- Receptacle Configuration
- 5-15R
- Plug Configuration
- 5-15P
- Color
- Black
- Gauge/Conductor
- 14/3
- Standards
- cURus, TAA-Compliant, RoHS/REACH Compliant
- Features
- Number of Outlets
- 12
- Voltage
- 120V AC
- Metered
- No
- Rotated Outlets
- No
- Switch Type
- No Switch. Power Indicator Light
- Surge Protection
- No
- Total Outlets
- 12
- Shielded Cord
- No
- Outlet Type
- 5-15R
- Additional Description
- 19-inch Rack Mount Outlet Strip, 15A, 12 Outlets, 15 ft cord, Black
- Surge Specifications
- General Specifications
- Hospital Grade
- No
- Metered Specifications
- Unit includes - easy to read 0.37" high, red LED ammeter (1.38" x 0.88" display); Digital ammeter accuracy +/- 0.1 Amps
- Cord Included
- Yes
- Outlet Strip Type
- 1U 19in Rack Mount
Dimensions
- Cord Length
- 15 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.