
Power Strip, Rack Mounted, 8 Outlet(s) 5-20R, 5-20P, 15 ft., Black
Mfr # 1589T8G1BKRR
Zoro # G310891739
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Type
Rack Mounted
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Cord Length
15 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1589T8G1BKRR
Zoro #
G310891739
UPC #
62398001768
Country of Origin
Canada
Dimensions
Cord Length
15 ft.
Details
Item
Power Strip
Type
Rack Mounted
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Color
Black
Gauge/Conductor
12/3
Standards
CSA, cURus, TAA-Compliant, RoHS/REACH Compliant
Number of Outlets
8
Metered
No
Features
Designed for power distribution from the front or rear of the unit; 1U horizontal 19" rackmount installation; Available with an on/off switch or red pilot light to indicate power on.
Additional Description
20A RACKMOUNT, 8 REC ON REAR
Cord Included
Yes
Switch Type
No Switch. Power Indicator Light
Specifications
Hospital Grade
No
Outlet Type
5-20R
Rotated Outlets
No
Shielded Cord
No
Outlet Strip Type
1U 19in Rack Mount
Outlets (Front)
0
Metered Specifications
Unit includes - easy to read 0.37" high, red LED ammeter (1.38" x 0.88" display); Digital ammeter accuracy +/- 0.1 Amps.
Total Outlets
8
Surge Protection
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.