Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Strip, Surge, Vertical Basic, 19 Outlet(s) 5-15R, 5-15P, 6 ft., Natural

  • Mfr # 1587H19A1S

  • Zoro # G110891700


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Type
Surge, Vertical Basic
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1587H19A1S
Zoro #
G110891700
UPC #
62398025156
Country of Origin
Canada

Dimensions

Cord Length
6 ft.

Details

Item
Power Strip
Type
Surge, Vertical Basic
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Natural
Gauge/Conductor
14/3
Standards
cULus, TAA-Compliant, RoHS/REACH Compliant
Metered
No
Voltage
125 VAC
Number of Outlets
19
Features
Low-profile slim design; Constructed of rugged light weight aluminum; Designed for a variety of applications: Install in your server cabinets Wall mount cabinets Open frame racks Or install horizontally above your work bench; Install in your server cabinets; Wall mount cabinets; Open frame racks; Or install horizontally above your work bench; Each outlet strip included a hardware mounting kit. Order P/N: 1585CLIP for additional hardware kit; Receptacles are 1" square and are equally spaced over the length of the power strip; With on/off switch or pilot light and 15 Amp circuit breaker; Plug type available is a NEMA 5-15P straight blade; Click here for our non-surge protected version.
Surge Max. Energy (Joules)
1080
Nominal Discharge Current
5kA
Rotated Outlets
No
Outlets (Rear)
0
Total Outlets
19
Shielded Cord
No
Outlet Strip Type
Vertical Basic PDU
Cord Included
Yes
Outlet Type
5-15R
Surge Protection
Yes
Hospital Grade
No
Surge Voltage Protection Rating
500V
Switch Type
On/Off Rocker Switch
Additional Description
70" VERTICAL STRIP WITH SURGE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.