Zoro Homepage

Power Strip, Surge, Vertical Basic, 5-15R, 5-15P, 15 ft., Natural

  • Mfr # 1587T19B1S

  • Zoro # G810891895


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Type
Surge, Vertical Basic
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
15 ft.
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1587T19B1S
Zoro #
G810891895
UPC #
62398030579
Country of Origin
Canada

Dimensions

Cord Length
15 ft.

Details

Item
Power Strip
Type
Surge, Vertical Basic
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Natural
Gauge/Conductor
14/3
Standards
cULus, TAA-Compliant, RoHS/REACH Compliant
Features
Low-profile slim design; Constructed of rugged light weight aluminum; Designed for a variety of applications: Install in your server cabinets Wall mount cabinets Open frame racks Or install horizontally above your work bench; Install in your server cabinets; Wall mount cabinets; Open frame racks; Or install horizontally above your work bench; Each outlet strip included a hardware mounting kit. Order P/N: 1585CLIP for additional hardware kit; Receptacles are 1" square and are equally spaced over the length of the power strip; With on/off switch or pilot light and 15 Amp circuit breaker; Plug type available is a NEMA 5-15P straight blade; Click here for our non-surge protected version.
Number of Outlets
19
Metered
No
Voltage
125 VAC
Hospital Grade
No
Outlet Type
5-15R
Cord Included
Yes
Switch Type
No Switch. Power Indicator Light
Outlet Strip Type
Vertical Basic PDU
Total Outlets
19
Surge Voltage Protection Rating
500V
Additional Description
19 OUTLET LIGHT SURGE 15' STRT
Surge Max. Energy (Joules)
1080
Rotated Outlets
No
Nominal Discharge Current
5kA
Shielded Cord
No
Surge Protection
Yes
Outlets (Rear)
0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.