
Power Strip, Surge, Vertical Basic, 8 Outlet(s) 5-15R, 5-15P, 15 ft., Natural
Mfr # 1585T8B1S
Zoro # G610891798
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Type
Surge, Vertical Basic
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
15 ft.
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1585T8B1S
Zoro #
G610891798
UPC #
62398030525
Country of Origin
Canada
Dimensions
Cord Length
15 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.