Zoro Homepage

Power Strip, Vertical Basic, 12 Outlet(s) 5-15R, 5-15P, 15 ft., Black

  • Mfr # 1586H12B1BK

  • Zoro # G710891667


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Type
Vertical Basic
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
15 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1586H12B1BK
Zoro #
G710891667
UPC #
62398054667
Country of Origin
Canada

Dimensions

Cord Length
15 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.