
Power Strip, Vertical Basic, 16 Outlet(s) 5-20R, L5-20P, 15 ft., Natural
Mfr # 1589H48D116
Zoro # G510891669
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Type
Vertical Basic
Receptacle Configuration
5-20R
Plug Configuration
L5-20P
Cord Length
15 ft.
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1589H48D116
Zoro #
G510891669
UPC #
62398030470
Country of Origin
Canada
Dimensions
Cord Length
15 ft.
Details
Item
Power Strip
Type
Vertical Basic
Receptacle Configuration
5-20R
Plug Configuration
L5-20P
Color
Natural
Gauge/Conductor
12/3
Standards
CSA, cULus, TAA-Compliant, RoHS/REACH Compliant
Metered
No
Voltage
120 VAC
Features
Number of Outlets
16
Outlet Type
5-20R
Hospital Grade
No
Total Outlets
16
Shielded Cord
No
Outlet Strip Type
Vertical Basic PDU
Cord Included
Yes
Rotated Outlets
No
Additional Description
20A 16 OUTLET 15' TW LCK 48" L
Outlets (Rear)
0
Switch Type
On/Off Rocker Switch
Surge Protection
No
Specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.