
Power Strip, Vertical Basic, 5-15R, 5-15P, 15 ft., Natural
Mfr # 15853H6B1
Zoro # G010891572
product price: $86.89
/ea
Free Shipping & Returns
Key Features
Type
Vertical Basic
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
15 ft.
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15853H6B1
Zoro #
G010891572
UPC #
62398053674
Country of Origin
Canada
Dimensions
Cord Length
15 ft.
Details
Item
Power Strip
Type
Vertical Basic
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Natural
Gauge/Conductor
14/3
Standards
cULus, TAA-Compliant, RoHS/REACH Compliant
Metered
No
Number of Outlets
6
Features
Voltage
125 VAC
Switch Type
On/Off Rocker Switch
Specifications
Cord Included
Yes
Total Outlets
6
Outlet Strip Type
Vertical Basic PDU
Surge Protection
No
Outlet Type
5-15R
Surge Specifications
Additional Description
15A 6 Outlet Vertical Strip w/ switch, 15 ft. cord - 36" Long
Shielded Cord
No
Hospital Grade
No
Rotated Outlets
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.