Zoro Homepage

Power Strip, Vertical Basic, 5-15R, 5-15P, 15 ft., Natural

  • Mfr # 1588H12B1JV

  • Zoro # G510891683


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Type
Vertical Basic
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
15 ft.
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1588H12B1JV
Zoro #
G510891683
UPC #
62398051302
Country of Origin
Canada

Dimensions

Cord Length
15 ft.

Details

Item
Power Strip
Type
Vertical Basic
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Natural
Gauge/Conductor
12/3
Standards
TAA-Compliant, RoHS/REACH Compliant
Number of Outlets
12
Features
Metered
No
Voltage
120 VAC
Outlets (Rear)
0
Shielded Cord
Yes
Outlet Strip Type
Vertical Basic PDU
Surge Protection
No
Outlet Type
5-15R
Rotated Outlets
No
Total Outlets
12
Hospital Grade
No
Specifications
Additional Description
15A 12 Outlet Vertical Strip w/ switch, 15 ft. shielded cord - 77" long, Toolless Mount
Switch Type
On/Off Rocker Switch
Cord Included
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.