Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Strip, Vertical Basic, 5-15R, 5-15P, 6 ft., Natural

  • Mfr # 15853H6A1

  • Zoro # G610891620


product price: $87.79
/ea
Free Shipping & Returns

Key Features

Type
Vertical Basic
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15853H6A1
Zoro #
G610891620
UPC #
62398053672
Country of Origin
Canada

Dimensions

Cord Length
6 ft.

Details

Item
Power Strip
Type
Vertical Basic
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Natural
Gauge/Conductor
14/3
Standards
cULus, TAA-Compliant, RoHS/REACH Compliant
Features
Low-profile slim design constructed of rugged lightweight aluminum; It can also be used horizontally on your workbench; Each outlet strip includes a hardware mounting kit. Order P/N: 1585CLIP for additional hardware kit; Receptacles are 1" square and are equally spaced over the length of the power strip; Available with a rocker switch or power indicator light and 15 Amp circuit breaker.
Voltage
125 VAC
Metered
No
Number of Outlets
6
Rotated Outlets
No
Switch Type
On/Off Rocker Switch
Specifications
Heavy duty 14 gauge wire cord - 14/3 SJT type for extreme temperature ranges and integral moulded plug; Plug types available are NEMA 5-15P straight blade or NEMA L5-15P locking type; Rated 15 amps, 120 volts; UL/cUL Listed Standard UL1363 File No. E166039 & CSA C22.2 No. 308-14 & CSA C22.2 No. 0.4-04; TAA-compliant for GSA Schedule purchases; RoHS Compliant; Manufactured in North America.
Surge Specifications
Max Energy (Joules) is 1080 J; 25000 Amp-rated MOV's for 75,000 Amps of single pulse transient current; Voltage Protection Rating (Vpr) of 500V in all three modes (L-N, L-G, N-G); Nominal Discharge Current (In) of 5kA; Voltage suppression at the outlet guards against transients from the equipment on the outlet strip; The green indicator light confirms surge module is active; Internal protection will disconnect the surge module at the end of its useful life (and extinguish the green light) but will maintain power to the load, now unprotected; cULus Listed to UL 1449 & C22.2 No. 269.3-17, for Surge Protective Devices - Type 3; cULus Listed to UL 1363 & C22.2 No. 308-18, for Relocatable Power Taps & Multi Outlet
Outlets (Rear)
0
Total Outlets
6
Cord Included
Yes
Additional Description
15A 6 Outlet Vertical Strip w/ switch, 6 ft. cord - 36" Long
Outlet Strip Type
Vertical Basic PDU
Shielded Cord
No
Outlet Type
5-15R
Surge Protection
No
Hospital Grade
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.