
Power Strip, Vertical Basic, 5-15R, 5-15P, 6 ft., Natural
Mfr # 15853T6A1
Zoro # G010891589
product price: $79.29
/ea
Free Shipping & Returns
Key Features
Type
Vertical Basic
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15853T6A1
Zoro #
G010891589
UPC #
62398053671
Country of Origin
Canada
Dimensions
Cord Length
6 ft.
Details
Item
Power Strip
Type
Vertical Basic
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Natural
Gauge/Conductor
14/3
Standards
cULus, TAA-Compliant, RoHS/REACH Compliant
Metered
No
Voltage
125 VAC
Number of Outlets
6
Features
Hospital Grade
No
Additional Description
15A 6 Outlet Vertical Strip, 6 ft. cord - 36" Long
Surge Protection
No
Rotated Outlets
No
Specifications
Shielded Cord
No
Outlet Type
5-15R
Switch Type
No Switch. Power Indicator Light
Total Outlets
6
Outlet Strip Type
Vertical Basic PDU
Surge Specifications
Cord Included
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.