
Power Strip, Vertical Basic, 5-15R, L5-15P, 15 ft., Natural
Mfr # 1588H12D1JV
Zoro # G710891575
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Type
Vertical Basic
Receptacle Configuration
5-15R
Plug Configuration
L5-15P
Cord Length
15 ft.
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1588H12D1JV
Zoro #
G710891575
UPC #
62398051303
Country of Origin
Canada
Dimensions
Cord Length
15 ft.
Details
Item
Power Strip
Type
Vertical Basic
Receptacle Configuration
5-15R
Plug Configuration
L5-15P
Color
Natural
Gauge/Conductor
12/3
Standards
TAA-Compliant, RoHS/REACH Compliant
Features
Metered
No
Number of Outlets
12
Voltage
120 VAC
Shielded Cord
Yes
Surge Protection
No
Outlets (Rear)
0
Hospital Grade
No
Specifications
Cord Included
Yes
Additional Description
15A 12 Outlet Vertical Strip w/ switch, 15 ft. shielded cord - 77" long, Toolless Mount
Rotated Outlets
No
Total Outlets
12
Switch Type
On/Off Rocker Switch
Outlet Type
5-15R
Outlet Strip Type
Vertical Basic PDU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.