Zoro Homepage

Power Strip, Vertical Basic, 5-20R, 5-20P, 6 ft., Natural

  • Mfr # 1589T48F116

  • Zoro # G910891863


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Type
Vertical Basic
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Cord Length
6 ft.
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1589T48F116
Zoro #
G910891863
UPC #
62398030475
Country of Origin
Canada

Dimensions

Cord Length
6 ft.

Details

Item
Power Strip
Type
Vertical Basic
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Color
Natural
Gauge/Conductor
12/3
Standards
CSA, cULus, TAA-Compliant, RoHS/REACH Compliant
Number of Outlets
16
Features
Voltage
120 VAC
Metered
No
Cord Included
Yes
Outlet Type
5-20R
Switch Type
No Switch. Power Indicator Light
Additional Description
20A 16 OUTLET 6' STRAIGHT 48"L
Outlet Strip Type
Vertical Basic PDU
Hospital Grade
No
Specifications
Shielded Cord
No
Surge Protection
No
Total Outlets
16
Rotated Outlets
No
Outlets (Rear)
0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.