
Power Strip, Vertical Basic, 5-20R, L5-20P, 15 ft., Natural
Mfr # 1589H24D1
Zoro # G610891972
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Type
Vertical Basic
Receptacle Configuration
5-20R
Plug Configuration
L5-20P
Cord Length
15 ft.
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1589H24D1
Zoro #
G610891972
UPC #
62398030454
Country of Origin
Canada
Dimensions
Cord Length
15 ft.
Details
Item
Power Strip
Type
Vertical Basic
Receptacle Configuration
5-20R
Plug Configuration
L5-20P
Color
Natural
Gauge/Conductor
12/3
Standards
CSA, cULus, TAA-Compliant, RoHS/REACH Compliant
Voltage
120 VAC
Metered
No
Features
Number of Outlets
8
Outlet Strip Type
Vertical Basic PDU
Switch Type
On/Off Rocker Switch
Outlet Type
5-20R
Rotated Outlets
No
Cord Included
Yes
Specifications
Surge Protection
No
Outlets (Rear)
0
Hospital Grade
No
Additional Description
20A 8 OUTLET 15' TW LCK 24" L
Total Outlets
8
Shielded Cord
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.