Zoro Homepage

Power Strip, Vertical Basic, 5-20R, L5-20P, 15 ft., Natural

  • Mfr # 1589T48D116

  • Zoro # G610891859


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Type
Vertical Basic
Receptacle Configuration
5-20R
Plug Configuration
L5-20P
Cord Length
15 ft.
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1589T48D116
Zoro #
G610891859
UPC #
62398030474
Country of Origin
Canada

Dimensions

Cord Length
15 ft.

Details

Item
Power Strip
Type
Vertical Basic
Receptacle Configuration
5-20R
Plug Configuration
L5-20P
Color
Natural
Gauge/Conductor
12/3
Standards
CSA, cULus, TAA-Compliant, RoHS/REACH Compliant
Features
Metered
No
Number of Outlets
16
Voltage
120 VAC
Outlet Type
5-20R
Outlets (Rear)
0
Hospital Grade
No
Total Outlets
16
Outlet Strip Type
Vertical Basic PDU
Specifications
Switch Type
No Switch. Power Indicator Light
Shielded Cord
No
Rotated Outlets
No
Surge Protection
No
Cord Included
Yes
Additional Description
20A 16 OUTLET 15' TW LCK 48" L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.