Zoro Homepage

Power Strip, Vertical Basic, 5-20R, L5-20P, 15 ft., Natural

  • Mfr # 1589T70D124

  • Zoro # G410891974


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Type
Vertical Basic
Receptacle Configuration
5-20R
Plug Configuration
L5-20P
Cord Length
15 ft.
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1589T70D124
Zoro #
G410891974
UPC #
62398030482
Country of Origin
Canada

Dimensions

Cord Length
15 ft.

Details

Item
Power Strip
Type
Vertical Basic
Receptacle Configuration
5-20R
Plug Configuration
L5-20P
Color
Natural
Gauge/Conductor
12/3
Standards
CSA, cULus, TAA-Compliant, RoHS/REACH Compliant
Number of Outlets
7
Metered
No
Features
Outlet Strip Type
Vertical Basic PDU
Surge Protection
No
Switch Type
No Switch. Power Indicator Light
Specifications
Outlets (Rear)
0
Hospital Grade
No
Cord Included
Yes
Additional Description
20A 24 OUTLET 15' TW LCK 70" L
Total Outlets
7
Shielded Cord
No
Rotated Outlets
No
Outlet Type
5-20R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.