
Power Strip, Vertical Basic, 5-20R, L5-20P, 6 ft., Natural
Mfr # 1589H24C1
Zoro # G010891985
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Type
Vertical Basic
Receptacle Configuration
5-20R
Plug Configuration
L5-20P
Cord Length
6 ft.
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1589H24C1
Zoro #
G010891985
UPC #
62398076426
Country of Origin
Canada
Dimensions
Cord Length
6 ft.
Details
Item
Power Strip
Type
Vertical Basic
Receptacle Configuration
5-20R
Plug Configuration
L5-20P
Color
Natural
Gauge/Conductor
12/3
Standards
CSA, cULus, TAA-Compliant, RoHS/REACH Compliant
Features
Number of Outlets
8
Metered
No
Voltage
120 VAC
Hospital Grade
No
Surge Protection
No
Outlet Strip Type
Vertical Basic PDU
Specifications
Switch Type
On/Off Rocker Switch
Additional Description
20 AMP P/B, 24" LONG, 8 RECP
Outlet Type
5-20R
Shielded Cord
No
Total Outlets
8
Cord Included
Yes
Outlets (Rear)
0
Rotated Outlets
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.