Zoro Homepage

Power Strip, Vertical Basic, 5-20R, L5-20P, 6 ft., Natural

  • Mfr # 1589T77C1

  • Zoro # G010892012


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Type
Vertical Basic
Receptacle Configuration
5-20R
Plug Configuration
L5-20P
Cord Length
6 ft.
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1589T77C1
Zoro #
G010892012
UPC #
62398055435
Country of Origin
Canada

Dimensions

Cord Length
6 ft.
Width
2.2
Depth
1.1

Details

Item
Power Strip
Type
Vertical Basic
Receptacle Configuration
5-20R
Plug Configuration
L5-20P
Color
Natural
Gauge/Conductor
12/3
Standards
CSA, cULus, TAA-Compliant, RoHS/REACH Compliant
Features
Low-profile slim design; Constructed of rugged light weight aluminum; Designed for a variety of applications: Install in your server cabinets Wall mount cabinets Open frame racks Or install horizontally above your work bench; Install in your server cabinets; Wall mount cabinets; Open frame racks; Or install horizontally above your work bench; Each outlet strip included a hardware mounting kit. Order P/N: 1585CLIP for additional hardware kit; Receptacles are 1" square and are equally spaced over the length of the power strip; With on/off switch or pilot light and 20 Amp circuit breaker.
Metered
No
Number of Outlets
7
Cord Included
Yes
Rotated Outlets
No
Specifications
CSA certified, Standards C22.2 (No. 21-95 and No. 42-99); UL/cUL Listed Standard UL1363 file No. E166039 & CSA C22.2 No. 308-14; Heavy duty 12 gauge wire cord - 12/3 SJT for extreme temperature ranges and integral molded plug; Operating temperature is from -20 degrees C to +60 degrees C; Heavy-duty black receptacles rated for 20A, 125VAC service (NEMA 5-20R, Single T-Slot); Plug types available are NEMA 5-20P straight blade or NEMA L5-20P locking type; NOTE #1: Outlet strips can NOT be used between the front & rear panel rails of rack cabinets as they (and the equipment plugs) will interfere with mounted equipment and mounted accessories; NOTE #2: To properly use on rack cabinets, allow sufficient depth BEHIND the rear panel rails for vertically mounting to the amhul struts; TAA compliant for GSA Schedule purchases; RoHS Compliant; Manufactured in North America.
Hospital Grade
No
Additional Description
20A 12 Outlet Vertical Strip, 6 ft. cord - T Lock - 77" Long
Total Outlets
7
Outlets (Rear)
0
Switch Type
No Switch. Power Indicator Light
Outlet Strip Type
Vertical Basic PDU
Surge Protection
No
Outlet Type
5-20R
Shielded Cord
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.