Zoro Homepage

Power Strip, Vertical Basic, 6 Outlet(s) 5-20R, 5-20P, 15 ft., Natural

  • Mfr # 1589H36G1

  • Zoro # G810891819


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Type
Vertical Basic
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Cord Length
15 ft.
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1589H36G1
Zoro #
G810891819
UPC #
62398076431
Country of Origin
Canada

Dimensions

Cord Length
15 ft.

Details

Item
Power Strip
Type
Vertical Basic
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Color
Natural
Gauge/Conductor
12/3
Standards
CSA, cULus, TAA-Compliant, RoHS/REACH Compliant
Voltage
120 VAC
Number of Outlets
6
Metered
No
Features
Total Outlets
6
Cord Included
Yes
Additional Description
20 AMP P/B, 36" LONG, 6 RECP
Rotated Outlets
No
Surge Protection
No
Shielded Cord
No
Outlets (Rear)
0
Hospital Grade
No
Specifications
Outlet Type
5-20R
Outlet Strip Type
Vertical Basic PDU
Switch Type
On/Off Rocker Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.