Zoro Homepage

Power Strip, Vertical Basic, 7 Outlet(s) 5-20R, 5-20P, 15 ft., Natural

  • Mfr # 1589T77G1

  • Zoro # G910891825


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Type
Vertical Basic
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Cord Length
15 ft.
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1589T77G1
Zoro #
G910891825
UPC #
62398030492
Country of Origin
Canada

Dimensions

Cord Length
15 ft.

Details

Item
Power Strip
Type
Vertical Basic
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Color
Natural
Gauge/Conductor
12/3
Standards
CSA, cULus, TAA-Compliant, RoHS/REACH Compliant
Features
Metered
No
Number of Outlets
7
Outlet Type
5-20R
Outlet Strip Type
Vertical Basic PDU
Rotated Outlets
No
Surge Protection
No
Hospital Grade
No
Switch Type
No Switch. Power Indicator Light
Specifications
Shielded Cord
No
Cord Included
Yes
Outlets (Rear)
0
Additional Description
20A 12 OUTLET 15' STRGHT 77" L
Total Outlets
7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.