Shop HAMMOND
See all product information
Create Account
Rain Hood, 15.88 in. H x 14.66 in. W x 4.33 in. L, Steel
- Mfr # RH60000LG
- Zoro # G610893655
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
For Use With
PF50, 60, 70, 65, 67000
Dimension
15.88 in. H x 14.66 in. W x 4.33 in. L
Height
15.88 in
Width
14.66 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RH60000LG
- Zoro #
- G610893655
- UPC #
- 62398060458
- Country of Origin
- Canada
- Item
- Rain Hood
- For Use With
- PF50, 60, 70, 65, 67000
- Material
- Steel
- Color
- Gray
- NEMA Enclosure Type
- NEMA 3R
- Features
- Easy installation; Covers many externally mounted Fans & Grills; Fits PF2000/PF22000 thru PF5/6/7000 series Filterfans; Tamperproof hardware and sealing gasket provided
- Standards
- UL 508A type 3R; CSA C22.2 #94-M1
- Grill/Solid Cover Kit
- Offered in galvanized steel and stainless steel versions; Can be installed in bottom opening of rain hood; Grill allows ventilation while preventing unwanted entry of large contaminants; Solid cover allows sealing of opening when fan/filter not in use (offered only with the galvanized steel kits)
- Additional Description
- Type 3R Rain Hood - Use w/ PF50, 60, 70, 65, 67000 - Steel/Lt. Gray
- Application
- Type 3R / Outdoor Rainhoods; Protection against rain and snow or large airborne debris; Sold individually
Dimensions
- Dimension
- 15.88 in. H x 14.66 in. W x 4.33 in. L
- Height
- 15.88 in
- Width
- 14.66 in
- Length
- 4.33 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.