Rain Hood, 18 in. H x 16 in. W x 4 in. L, Stainless Steel
- Mfr # RH60000N4S16FDA
- Zoro # G010893699
product price:Â
$
455.99
/ea
Free Shipping & Returns
Key Features
For Use With
PF6X000/PFA60000
Dimension
18 in. H x 16 in. W x 4 in. L
Height
18 in
Width
16 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RH60000N4S16FDA
- Zoro #
- G010893699
- UPC #
- 62398046886
- Country of Origin
- Canada
Dimensions
- Dimension
- 18 in. H x 16 in. W x 4 in. L
- Height
- 18 in
- Width
- 16 in
- Length
- 4 in
- Depth
- 4
- Size
- 18 in x 16 in x 4 in (H x W x D)
Details
- Item
- Rain Hood
- For Use With
- PF6X000/PFA60000
- Material
- Stainless Steel
- NEMA Enclosure Type
- NEMA 4X
- Standards
- UL / cUL Listed Type 4 or 4X (as noted) must be used in combination with PF Series Filterfan; must be used in combination with PF Series Filterfan
- Features
- Grill/Solid Cover Kit
- Can be installed in bottom opening of rain hood; Grill allows ventilation while preventing unwanted entry of large contaminants; Solid cover allows sealing of opening when fan/filter not in use
- Additional Description
- RAINHOOD N4 S16 FDA
- Application
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.