
Shop HAMMOND
See all product information
Rain Hood, 18 in. H x 16 in. W x 4 in. L, Steel
Mfr # RH60000N4LG
Zoro # G710893609
product price:Â $203.99
/ea
Free Shipping & Returns
Key Features
For Use With
PF6X000/PFA60000
Dimension
18 in. H x 16 in. W x 4 in. L
Height
18 in
Width
16 in
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RH60000N4LG
Zoro #
G710893609
UPC #
62398046882
Country of Origin
Canada
Dimensions
Dimension
18 in. H x 16 in. W x 4 in. L
Height
18 in
Width
16 in
Depth
4
Length
4 in
Size
18 in x 16 in x 4 in (H x W x D)
Details
Item
Rain Hood
For Use With
PF6X000/PFA60000
Material
Steel
Color
Gray
NEMA Enclosure Type
NEMA 4
Features
Standards
UL / cUL Listed Type 4 or 4X (as noted) must be used in combination with PF Series Filterfan; must be used in combination with PF Series Filterfan
Grill/Solid Cover Kit
Can be installed in bottom opening of rain hood; Grill allows ventilation while preventing unwanted entry of large contaminants; Solid cover allows sealing of opening when fan/filter not in use
Additional Description
RAINHOOD N4 LG
Application
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.