
replacement gasket
Mfr # 1554HGASKET
Zoro # G415246328
product price: $5.55
/eaSold in multiples of 2 for $11.10
Key Features
Material
Silicone
Finish
Black Silicone
Overall Width
0.06 in
Compatible with Manufacturer Model Number
1554H2GY, 1554H2GYCL, 1554H2GYSL, 1554HGY, 1554HL2GY, 1554HL2GYCL, 1554HL2GYSL, 1554HLGY, 1554T2GY, 1554T2GYCL, 1554T2GYSL, 1554TGY
Gasket Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1554HGASKET
Zoro #
G415246328
UPC #
623980019093
Country of Origin
China
Dimensions
Overall Width
0.06 in
Overall Height
4.62 in
Overall Length
6.99 in
Material Thickness
0.06 in
Details
Item
Replacement Gasket
Material
Silicone
Finish
Black Silicone
Compatible with Manufacturer Model Number
1554H2GY, 1554H2GYCL, 1554H2GYSL, 1554HGY, 1554HL2GY, 1554HL2GYCL, 1554HL2GYSL, 1554HLGY, 1554T2GY, 1554T2GYCL, 1554T2GYSL, 1554TGY
Gasket Material
Silicone
Features
Replaceable Gasket is One Piece Made from High Temperature, U.L. Listed Silicone
Accessory Type
Replacement Gasket
Compatible with Series
1554
Compatible Manufacturer Part Number
1554H2GY, 1554H2GYCL, 1554H2GYSL, 1554HGY, 1554HL2GY, 1554HL2GYCL, 1554HL2GYSL, 1554HLGY, 1554T2GY, 1554T2GYCL, 1554T2GYSL, 1554TGY
Compatible with Mfr. Model No.
1554H2GY, 1554H2GYCL, 1554H2GYSL, 1554HGY, 1554HL2GY, 1554HL2GYCL, 1554HL2GYSL, 1554HLGY, 1554T2GY, 1554T2GYCL, 1554T2GYSL, 1554TGY
For Use with Mfr Model Number
1554H2GY, 1554H2GYCL, 1554H2GYSL, 1554HGY, 1554HL2GY, 1554HL2GYCL, 1554HL2GYSL, 1554HLGY, 1554T2GY, 1554T2GYCL, 1554T2GYSL, 1554TGY
Compatible Manufacturer Model Number
1554H2GY, 1554H2GYCL, 1554H2GYSL, 1554HGY, 1554HL2GY, 1554HL2GYCL, 1554HL2GYSL, 1554HLGY, 1554T2GY, 1554T2GYCL, 1554T2GYSL, 1554TGY
For Use With Mfr. Model Number
1554H2GY, 1554H2GYCL, 1554H2GYSL, 1554HGY, 1554HL2GY, 1554HL2GYCL, 1554HL2GYSL, 1554HLGY, 1554T2GY, 1554T2GYCL, 1554T2GYSL, 1554TGY
NEMA Enclosure Rating
No Enclosure
Application
For Replacing Worn or Damaged Gaskets on Electrical Enclosures
Compatible with Manufacturer Model No.
1554H2GY, 1554H2GYCL, 1554H2GYSL, 1554HGY, 1554HL2GY, 1554HL2GYCL, 1554HL2GYSL, 1554HLGY, 1554T2GY, 1554T2GYCL, 1554T2GYSL, 1554TGY
Compatible Pump Manufacturer Part Number
1554H2GY, 1554H2GYCL, 1554H2GYSL, 1554HGY, 1554HL2GY, 1554HL2GYCL, 1554HL2GYSL, 1554HLGY, 1554T2GY, 1554T2GYCL, 1554T2GYSL, 1554TGY
Compatible Mfr. Model Number
1554H2GY, 1554H2GYCL, 1554H2GYSL, 1554HGY, 1554HL2GY, 1554HL2GYCL, 1554HL2GYSL, 1554HLGY, 1554T2GY, 1554T2GYCL, 1554T2GYSL, 1554TGY
Description
Replacement gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.