
replacement gasket
Mfr # 1554RGASKET
Zoro # G415246267
product price: $4.65
/eaSold in multiples of 2 for $9.30
Key Features
Material
Silicone
Finish
Black Silicone
Overall Width
0.06 in
Compatible with Manufacturer Model Number
1554R2GY, 1554R2GYCL, 1554R2GYSL, 1554RGY, 1554S2GY, 1554S2GYCL, 1554S2GYSL, 1554SGY
Accessory Type
Replacement Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1554RGASKET
Zoro #
G415246267
UPC #
623980019116
Country of Origin
China
Dimensions
Overall Width
0.06 in
Overall Length
6.2 in
Overall Height
6.2 in
Material Thickness
0.06 in
Details
Item
Replacement Gasket
Material
Silicone
Finish
Black Silicone
Compatible with Manufacturer Model Number
1554R2GY, 1554R2GYCL, 1554R2GYSL, 1554RGY, 1554S2GY, 1554S2GYCL, 1554S2GYSL, 1554SGY
Accessory Type
Replacement Gasket
Gasket Material
Silicone
Compatible with Series
1554
Features
Replaceable Gasket is One Piece Made from High Temperature, U.L. Listed Silicone
Compatible Manufacturer Part Number
1554R2GY, 1554R2GYCL, 1554R2GYSL, 1554RGY, 1554S2GY, 1554S2GYCL, 1554S2GYSL, 1554SGY
Compatible with Mfr. Model No.
1554R2GY, 1554R2GYCL, 1554R2GYSL, 1554RGY, 1554S2GY, 1554S2GYCL, 1554S2GYSL, 1554SGY
For Use with Mfr Model Number
1554R2GY, 1554R2GYCL, 1554R2GYSL, 1554RGY, 1554S2GY, 1554S2GYCL, 1554S2GYSL, 1554SGY
Compatible Manufacturer Model Number
1554R2GY, 1554R2GYCL, 1554R2GYSL, 1554RGY, 1554S2GY, 1554S2GYCL, 1554S2GYSL, 1554SGY
For Use With Mfr. Model Number
1554R2GY, 1554R2GYCL, 1554R2GYSL, 1554RGY, 1554S2GY, 1554S2GYCL, 1554S2GYSL, 1554SGY
NEMA Enclosure Rating
No Enclosure
Application
For Replacing Worn or Damaged Gaskets on Electrical Enclosures
Compatible with Manufacturer Model No.
1554R2GY, 1554R2GYCL, 1554R2GYSL, 1554RGY, 1554S2GY, 1554S2GYCL, 1554S2GYSL, 1554SGY
Compatible Pump Manufacturer Part Number
1554R2GY, 1554R2GYCL, 1554R2GYSL, 1554RGY, 1554S2GY, 1554S2GYCL, 1554S2GYSL, 1554SGY
Compatible Mfr. Model Number
1554R2GY, 1554R2GYCL, 1554R2GYSL, 1554RGY, 1554S2GY, 1554S2GYCL, 1554S2GYSL, 1554SGY
Description
Replacement gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.