Zoro Homepage

replacement gasket

  • Mfr # 1554WGASKET

  • Zoro # G115246345


product price: $10.59
/ea

Key Features

Material
Silicone
Finish
Black Silicone
Gasket Material
Silicone
Overall Length
7 in
Features
Replaceable Gasket is One Piece Made from High Temperature, U.L. Listed Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1554WGASKET
Zoro #
G115246345
UPC #
623980901770
Country of Origin
China

Dimensions

Overall Length
7 in
Overall Height
7 in
Overall Width
0.06 in
Material Thickness
0.06 in

Details

Item
Replacement Gasket
Material
Silicone
Finish
Black Silicone
Gasket Material
Silicone
Features
Replaceable Gasket is One Piece Made from High Temperature, U.L. Listed Silicone
Accessory Type
Replacement Gasket
Compatible with Manufacturer Model Number
1554W2GY, 1554W2GYCL, 1554W2GYSL, 1554WA2GY, 1554WA2GYCL, 1554WA2GYSL, 1554WAGY, 1554WGY
Compatible with Series
1554
Compatible Manufacturer Part Number
1554W2GY, 1554W2GYCL, 1554W2GYSL, 1554WA2GY, 1554WA2GYCL, 1554WA2GYSL, 1554WAGY, 1554WGY
Compatible with Mfr. Model No.
1554W2GY, 1554W2GYCL, 1554W2GYSL, 1554WA2GY, 1554WA2GYCL, 1554WA2GYSL, 1554WAGY, 1554WGY
For Use with Mfr Model Number
1554W2GY, 1554W2GYCL, 1554W2GYSL, 1554WA2GY, 1554WA2GYCL, 1554WA2GYSL, 1554WAGY, 1554WGY
Compatible Manufacturer Model Number
1554W2GY, 1554W2GYCL, 1554W2GYSL, 1554WA2GY, 1554WA2GYCL, 1554WA2GYSL, 1554WAGY, 1554WGY
For Use With Mfr. Model Number
1554W2GY, 1554W2GYCL, 1554W2GYSL, 1554WA2GY, 1554WA2GYCL, 1554WA2GYSL, 1554WAGY, 1554WGY
NEMA Enclosure Rating
No Enclosure
Application
For Replacing Worn or Damaged Gaskets on Electrical Enclosures
Compatible with Manufacturer Model No.
1554W2GY, 1554W2GYCL, 1554W2GYSL, 1554WA2GY, 1554WA2GYCL, 1554WA2GYSL, 1554WAGY, 1554WGY
Compatible Pump Manufacturer Part Number
1554W2GY, 1554W2GYCL, 1554W2GYSL, 1554WA2GY, 1554WA2GYCL, 1554WA2GYSL, 1554WAGY, 1554WGY
Compatible Mfr. Model Number
1554W2GY, 1554W2GYCL, 1554W2GYSL, 1554WA2GY, 1554WA2GYCL, 1554WA2GYSL, 1554WAGY, 1554WGY

Description

Replacement gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.