
Rsp Adjustable Divider, 2-Count
Mfr # RSPF15
Zoro # G111113801
product price: $29.49
/eaKey Features
Material
Steel
Width
0.25 in
Depth
5 in
Length
5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSPF15
Zoro #
G111113801
UPC #
62398043954
Country of Origin
Canada
Dimensions
Width
0.25 in
Depth
5 in
Length
5 in
Details
Item
Adjustable Divider
Material
Steel
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.