Zoro Homepage

Rubber Feet, Rubber, Clear

  • Mfr # 1421T6CL

  • Zoro # G815289703


product price: $8.55
/ea

Key Features

Material
Rubber
Color
Clear
Finish
Clear
Overall Width
0.31 in
Accessory Type
Rubber Feet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1421T6CL
Zoro #
G815289703
UPC #
623980566337
Country of Origin
Canada

Dimensions

Overall Width
0.31 in
Overall Height
0.09 in
Overall Length
0.31 in
Material Thickness
0.09 in

Details

Item
Rubber Feet
Material
Rubber
Color
Clear
Finish
Clear
Accessory Type
Rubber Feet
Features
Self-Adhesive
Application
Rubber Feet

Description

Flat round clear rubber feet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.