Screws Electrical Enclosure, 10 in H, 4 in D, 8 in W, 12, 13, Steel

  • Mfr # 1414SCI

  • Zoro # G616282729


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Standards
CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Nominal Height
10 in
Includes
Removable Inner Panel
Color
Gray
IP Rating
IP54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1414SCI
Zoro #
G616282729
UPC #
623980356907
Country of Origin
Canada

Dimensions

Nominal Height
10 in
Overall Height
10 in
Nominal Depth
4 in
Nominal Width
8 in
Overall Width
8 in
Body Material Thickness
16 ga
Panel Width
6.87 in
Panel Height
8.75 in
Overall Depth
4 in
Cover Material Thickness
14 ga

Details

Standards
CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Includes
Removable Inner Panel
Color
Gray
IP Rating
IP54
Cover Closure Type
Screw On
NEMA Enclosure Rating
12, 13
Finish
ANSI 61 Powder Coated
Closure Method
Screws
Enclosure Material
Steel
Cover Style
Solid
Item
Electrical Enclosure
Environment - MERCH
Dust Tight
Product Type
Junction Box
Includes Knockouts
Knockouts Not Included

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.