Screws Electrical Enclosure, 4 in H, 3 in D, 4 in W, 12, 13, Steel

  • Mfr # 1414SCA

  • Zoro # G316282678


product price: $67.65
/ea

Key Features

Color
Gray
Standards
CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
NEMA Enclosure Rating
12, 13
Cover Closure Type
Screw On
Finish
ANSI 61 Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1414SCA
Zoro #
G316282678
UPC #
623980356501
Country of Origin
Canada

Dimensions

Nominal Height
4 in
Nominal Depth
3 in
Overall Height
4 in
Nominal Width
4 in
Cover Material Thickness
14 ga
Body Material Thickness
16 ga
Overall Depth
3 in
Overall Width
4 in

Details

Color
Gray
Standards
CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
NEMA Enclosure Rating
12, 13
Cover Closure Type
Screw On
Finish
ANSI 61 Powder Coated
Cover Style
Solid
Item
Electrical Enclosure
IP Rating
IP54
Enclosure Material
Steel
Closure Method
Screws
Product Type
Junction Box
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products