Screws Electrical Enclosure, 6 in H, 4 in D, 6 in W, 12, 13, Steel
Mfr # 1414SCE
Zoro # G516282669
product price:Â $97.75
/ea
Free Shipping & Returns
Key Features
Cover Style
Solid
Nominal Width
6 in
Nominal Depth
4 in
Enclosure Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1414SCE
Zoro #
G516282669
UPC #
623980356709
Country of Origin
Canada
Dimensions
Nominal Width
6 in
Nominal Depth
4 in
Overall Height
6 in
Nominal Height
6 in
Overall Width
6 in
Body Material Thickness
16 ga
Panel Height
4.87 in
Panel Width
4.87 in
Overall Depth
4 in
Cover Material Thickness
14 ga
Details
Cover Style
Solid
Enclosure Material
Steel
Color
Gray
Cover Closure Type
Screw On
Includes
Removable Inner Panel
Standards
CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
NEMA Enclosure Rating
12, 13
Item
Electrical Enclosure
Finish
ANSI 61 Powder Coated
IP Rating
IP54
Closure Method
Screws
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included
Product Type
Junction Box
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.