Shop HAMMOND
See all product information
Create Account
Screws Electrical Enclosure, 8 in H, 4 in D, 6 in W, 12, 13, Steel
- Mfr # 1414SCG
- Zoro # G916282719
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
6 in
Closure Method
Screws
Color
Gray
Finish
ANSI 61 Powder Coated
Cover Style
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1414SCG
- Zoro #
- G916282719
- UPC #
- 623980356808
- Country of Origin
- Canada
- Item
- Electrical Enclosure
- Closure Method
- Screws
- Color
- Gray
- Finish
- ANSI 61 Powder Coated
- Cover Style
- Solid
- NEMA Enclosure Rating
- 12, 13
- Includes
- Removable Inner Panel
- Cover Closure Type
- Screw On
- Enclosure Material
- Steel
- Standards
- CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
- IP Rating
- IP54
- Environment - MERCH
- Dust Tight
- Product Type
- Junction Box
- Includes Knockouts
- Knockouts Not Included
- Wire Color
- Gray
Dimensions
- Nominal Width
- 6 in
- Nominal Height
- 8 in
- Nominal Depth
- 4 in
- Overall Height
- 8 in
- Overall Width
- 6 in
- Overall Depth
- 3.5 in
- Cover Material Thickness
- 14 ga
- Panel Width
- 4.87 in
- Panel Height
- 6.75 in
- Body Material Thickness
- 16 ga
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.