Zoro Homepage

Screws Electrical Enclosures, 10 in H, 4-3/4 in D, 4 in W

  • Mfr # 1438D

  • Zoro # G110889073


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
4 in
Nominal Height
10 in
Nominal Depth
4-3/4 in
Closure Method
Screws
Knockouts
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1438D
Zoro #
G110889073
UPC #
62398041300
Country of Origin
Canada

Dimensions

Nominal Width
4 in
Nominal Height
10 in
Nominal Depth
4-3/4 in

Details

Item
Electrical Enclosures
Closure Method
Screws
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Enclosure NEMA Rating
NEMA 12
Enclosure Cover Type
Lift Off
Solid / Clear Cover
Solid
Standards
UL 508A Type 12 and 13; CSA Type 12 and 13; Complies with NEMA Type 12 and 13 IEC 60529, IP54; NEMA Type 12 and 13; IEC 60529, IP54
Material of Enclosure
Steel
Application
Designed for use as instrument enclosures, electrical junction boxes or terminal wiring enclosures; Provides a degree of protection from falling dirt, dust, oil and water.
NEMA Enclosure Rating
NEMA 12
Cover Closure Type
Lift Off
Cover Style
Solid
Enclosure Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products