
Screws Electrical Enclosures, 10 in H, 6 in D, 8 in W, 1, Steel
Mfr # CS1086
Zoro # G610888859
product price:Â $32.29
/eaKey Features
Nominal Width
8 in
Nominal Height
10 in
Nominal Depth
6 in
NEMA Enclosure Rating
1
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS1086
Zoro #
G610888859
UPC #
62398036025
Country of Origin
Canada
Dimensions
Nominal Width
8 in
Nominal Height
10 in
Nominal Depth
6 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
1
Enclosure Material
Steel
Closure Method
Screws
Cover Closure Type
Flat
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Cover Style
Solid
Standards
UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
Application
Designed for general purpose indoor commercial use as a junction, pull or switch box.
UL File
E65324
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.