
Screws Electrical Enclosures, 11.02 in H, 2.36 in D, 6.69 in W, 1, 4, 4X, 12 & 13, ABS
Mfr # R230-172-000
Zoro # G510889994
product price:Â $147.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
6.69 in
Nominal Height
11.02 in
Nominal Depth
2.36 in
NEMA Enclosure Rating
1, 4, 4X, 12 & 13
Enclosure Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R230-172-000
Zoro #
G510889994
UPC #
62398058435
Country of Origin
Germany
Dimensions
Nominal Width
6.69 in
Nominal Height
11.02 in
Nominal Depth
2.36 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
1, 4, 4X, 12 & 13
Enclosure Material
ABS
Closure Method
Screws
Cover Closure Type
Screw On
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
Textured
Cover Style
Solid
IP Rating
IP66
Standards
Meets NEMA Type 4, 4X, 12 and 13; Meets IP66; ABS Plastic material: UL94 V-0 1.6mm flammability Rating
Flame Rating
UL94 V-0
Application
Description
enclosure - watertight ABS fire retardant plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.