
Screws Electrical Enclosures, 14 in H, 4-3/4 in D, 10-3/4 in W
Mfr # 1438V
Zoro # G110889301
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
10-3/4 in
Nominal Height
14 in
Nominal Depth
4-3/4 in
Closure Method
Screws
Knockouts
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1438V
Zoro #
G110889301
UPC #
62398041355
Country of Origin
Canada
Dimensions
Nominal Width
10-3/4 in
Nominal Height
14 in
Nominal Depth
4-3/4 in
Details
Item
Electrical Enclosures
Closure Method
Screws
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Solid / Clear Cover
Solid
Enclosure Cover Type
Lift Off
Enclosure NEMA Rating
NEMA 12
Material of Enclosure
Steel
Standards
UL 508A Type 12 and 13; CSA Type 12 and 13; Complies with NEMA Type 12 and 13 IEC 60529, IP54; NEMA Type 12 and 13; IEC 60529, IP54
Application
Designed for use as instrument enclosures, electrical junction boxes or terminal wiring enclosures; Provides a degree of protection from falling dirt, dust, oil and water.
Enclosure Material
Steel
NEMA Enclosure Rating
NEMA 12
Cover Style
Solid
Cover Closure Type
Lift Off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.