
Screws Electrical Enclosures, 15-3/4 in H, 7.09 in D, 9.06 in W
Mfr # 1590Z250BK
Zoro # G210889447
product price:Â $192.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
9.06 in
Nominal Height
15-3/4 in
Nominal Depth
7.09 in
Closure Method
Screws
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1590Z250BK
Zoro #
G210889447
UPC #
62398085045
Country of Origin
India
Dimensions
Nominal Width
9.06 in
Nominal Height
15-3/4 in
Nominal Depth
7.09 in
Details
Item
Electrical Enclosures
Closure Method
Screws
Metallic / Non-Metallic
Metallic
Color
Black
Finish
Powder Coated
Mounting
Wall
Material of Enclosure
Aluminum
Enclosure Cover Type
Screw On
IP Rating
IP68
Solid / Clear Cover
Solid
Key Features
Enclosure Material
Aluminum
Cover Style
Solid
Cover Closure Type
Screw On
NEMA Enclosure Rating
4X/6
Description
enclosure - diecast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.