Screws Electrical Enclosures, 1.98 in H, 1.2 in D, 1.77 in W, 4, 4X, 6, 6P, 12 & 13, Aluminum

  • Mfr # 1590Z060

  • Zoro # G610889009


product price:  $17.95
/ea

Key Features

Nominal Width
1.77 in
Nominal Height
1.98 in
Nominal Depth
1.2 in
NEMA Enclosure Rating
4, 4X, 6, 6P, 12 & 13
Enclosure Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1590Z060
Zoro #
G610889009
UPC #
62398028743
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Width
1.77 in
Nominal Height
1.98 in
Nominal Depth
1.2 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
4, 4X, 6, 6P, 12 & 13
Enclosure Material
Aluminum
Closure Method
Screws
Cover Closure Type
Screw On
Metallic / Non-Metallic
Metallic
Color
Natural
Finish
Unfinished
Mounting
Wall
Cover Style
Solid
IP Rating
IP68
Key Features
Rugged, diecast aluminum alloy electronic instrument enclosure; Two piece tongue and groove construction with a replaceable one piece silicone rubber gasket provides protection against ingress of dust and water. Gasket supplied loose inside the enclosure (not pre-installed); Gasket has a temperature rating of -40C to +150C (-40F to 302F); Ideal for repetitive opening and closing; Four recessed stainless steel machine screws secure lid into tapped holes; Easy to wall mount using blind through hole construction, located outside of gasket protection; Lid screws are self-captivating and create threads on first installation, excluding 1590Z060, 1590Z061, 1590Z062, and 1590Z063 models; Designed to meet IP68; North American Mark of Safety - cUL & UL listed. Certified to Type 4, 4X, 6, 6P; All sizes except 1590Z060** carry an impact rating of IK08 per IEC62262; 16 gauge galvanized steel inner panels are optional and available for most sizes; Painted versions are painted inside and out with a tough powder paint. Choice of textured black or smooth gray (RAL 7001); For non-metallic (glass reinforced polyester) versions of these enclosures, see series 1590ZGRP

Description

enclosure - diecast

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.