
Screws Electrical Enclosures, 24 in H, 6 in D, 24 in W
Mfr # C3R24246ESCNK
Zoro # G510889178
product price:Â $208.39
/ea
Free Shipping & Returns
Key Features
Nominal Width
24 in
Nominal Height
24 in
Nominal Depth
6 in
Closure Method
Screws
Knockouts
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C3R24246ESCNK
Zoro #
G510889178
UPC #
62398014786
Country of Origin
Canada
Dimensions
Nominal Width
24 in
Nominal Height
24 in
Nominal Depth
6 in
Details
Item
Electrical Enclosures
Closure Method
Screws
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Standards
UL-50 Type 3R; CSA Type 3R; Complies with: NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24
Material of Enclosure
Galvanized Steel
Enclosure Cover Type
Slip On
Enclosure NEMA Rating
NEMA 3R
Solid / Clear Cover
Solid
Application
Designed for use as a wiring/junction box; Provides protection against rain, sleet, snow and dripping water.
Enclosure Material
Galvanized Steel
Cover Style
Solid
Cover Closure Type
Slip On
NEMA Enclosure Rating
NEMA 3R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.