Shop HAMMOND
See all product information
Create Account
Screws Electrical Enclosures, 2.51 in H, 1.39 in D, 2.29 in W, 4, 4X, 6, 6P, 12 & 13, Aluminum
- Mfr # 1590Z061
- Zoro # G210889126
product price:Â
$
23.99
/ea
Key Features
Nominal Width
2.29 in
Nominal Height
2.51 in
Nominal Depth
1.39 in
NEMA Enclosure Rating
4, 4X, 6, 6P, 12 & 13
Enclosure Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1590Z061
- Zoro #
- G210889126
- UPC #
- 62398028746
- Country of Origin
- Taiwan, Province of China
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- 4, 4X, 6, 6P, 12 & 13
- Enclosure Material
- Aluminum
- Closure Method
- Screws
- Cover Closure Type
- Screw On
- Metallic / Non-Metallic
- Metallic
- Color
- Natural
- Finish
- Unfinished
- Mounting
- Wall
- Cover Style
- Solid
- IP Rating
- IP68
- Key Features
Dimensions
- Nominal Width
- 2.29 in
- Nominal Height
- 2.51 in
- Nominal Depth
- 1.39 in
Description
enclosure - diecast
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.