Screws Electrical Enclosures, 2.56 in H, 1.57 in D, 5.91 in W

  • Mfr # R100-066-000

  • Zoro # G010890278


product price:  $75.39
/ea
Free Shipping & Returns

Key Features

Nominal Width
5.91 in
Nominal Height
2.56 in
Nominal Depth
1.57 in
Closure Method
Screws
Metallic / Non-Metallic
Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R100-066-000
Zoro #
G010890278
UPC #
62398083030
Country of Origin
Germany

Dimensions

Nominal Width
5.91 in
Nominal Height
2.56 in
Nominal Depth
1.57 in

Details

Item
Electrical Enclosures
Closure Method
Screws
Metallic / Non-Metallic
Metallic
Color
Beige
Finish
Textured Polyester Powder
Enclosure Cover Type
Screw On
Enclosure NEMA Rating
NEMA 1, 4, 4X, 12, 13
IP Rating
IP66
Material of Enclosure
Aluminum
Solid / Clear Cover
Solid
Key Features
Material - Aluminum die-cast: G AI SI 12 / DIN 1775; Shallow lid, deep body; Captive stainless steel lid screws; Neoprene oil and petrol resistant gasket standard. (-40ºC up to +80ºC); Degree of protection NEMA 4X, IP66, DIN 40050; Temperature Range (-40ºC up to +80ºC); Single-channel Fastening System; Special developed external mounting feet made from zinc-die-cast. Can be turned through 90º. The fastening holes have engagement lugs for this purpose. (See accessories); All sizes have inner blind holes; An inner mounting panel - made of zinc-plated steel is also available (See accessories); Textured polyester powder coat, beige RAL7032 or light gray RAL7035. (can be supplied unpainted on special order); CSA certified, UL Listed, Type 4, for use with industrial control equipment. Provides larger interior space than dual channel enclosures; Uses the same enclosure hole for mounting the enclosure and fastening the lid.
Cover Style
Solid
Enclosure Material
Aluminum
Cover Closure Type
Screw On
NEMA Enclosure Rating
NEMA 1, 4, 4X, 12, 13

Description

enclosure - diecast aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.