Screws Electrical Enclosures, 3.15 in H, 1.77 in D, 3.15 in W, 4, 4X, 6, 6P, 12 & 13, Polycarbonate
- Mfr # 1557B2GY
- Zoro # G510888508
product price:Â
$
16.29
/ea
Key Features
Nominal Width
3.15 in
Nominal Height
3.15 in
Nominal Depth
1.77 in
NEMA Enclosure Rating
4, 4X, 6, 6P, 12 & 13
Enclosure Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1557B2GY
- Zoro #
- G510888508
- UPC #
- 62398098749
- Country of Origin
- Canada
Dimensions
- Nominal Width
- 3.15 in
- Nominal Height
- 3.15 in
- Nominal Depth
- 1.77 in
Details
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- 4, 4X, 6, 6P, 12 & 13
- Enclosure Material
- Polycarbonate
- Closure Method
- Screws
- Cover Closure Type
- Screw On
- Metallic / Non-Metallic
- Non-Metallic
- Color
- Light Gray
- Mounting
- Wall Flange/Wall Flush/Tabletop/Desktop
- Cover Style
- Solid
- IP Rating
- IP68
- Key Features
- UL File
- E65324
- Flame Rating
- UL94 V-0
Description
RAL7035 grey PC plastic watertight enclosure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.