
Screws Electrical Enclosures, 3.15 in H, 2.36 in D, 6.3 in W
Mfr # R101-084-000
Zoro # G210888143
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
6.3 in
Nominal Height
3.15 in
Nominal Depth
2.36 in
Closure Method
Screws
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R101-084-000
Zoro #
G210888143
UPC #
62398083280
Country of Origin
Germany
Dimensions
Nominal Width
6.3 in
Nominal Height
3.15 in
Nominal Depth
2.36 in
Details
Item
Electrical Enclosures
Closure Method
Screws
Metallic / Non-Metallic
Metallic
Color
Beige
Finish
Textured Polyester Powder
Enclosure NEMA Rating
NEMA 1, 4, 4X, 12, 13
Enclosure Cover Type
Screw On
Material of Enclosure
Aluminum
Solid / Clear Cover
Solid
IP Rating
IP66
Key Features
Cover Closure Type
Screw On
NEMA Enclosure Rating
NEMA 1, 4, 4X, 12, 13
Cover Style
Solid
Enclosure Material
Aluminum
Description
enclosure - diecast aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.