Shop HAMMOND
See all product information
Create Account
Screws Electrical Enclosures, 3.23 in H, 2.36 in D, 6.38 in W, 1, 2, 3, 3R, 4, 4X, 5, 12 & 13
- Mfr # R132-084-000
- Zoro # G910889365
product price:Â
$
99.15
/ea
Key Features
Nominal Width
6.38 in
Nominal Height
3.23 in
Nominal Depth
2.36 in
NEMA Enclosure Rating
1, 2, 3, 3R, 4, 4X, 5, 12 & 13
Enclosure Material
Fiberglass Reinforced Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R132-084-000
- Zoro #
- G910889365
- UPC #
- 62398094720
- Country of Origin
- Germany
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- 1, 2, 3, 3R, 4, 4X, 5, 12 & 13
- Enclosure Material
- Fiberglass Reinforced Polyester
- Closure Method
- Screws
- Cover Closure Type
- Screw On
- Metallic / Non-Metallic
- Non-Metallic
- Color
- Light Beige
- Finish
- RAL 7032 Light Beige
- Cover Style
- Solid
- Standards
- NEMA Type 1, 2, 3, 3R, 4, 4X, 5, 12 and 13; IEC 529, IP66; V0 Flammability Rating; CSA certified, Type 4, for use with industrial control equipment
- IP Rating
- IP66
- Flame Rating
- UL94 V-0
- Application
- Designed for use as instrument enclosures, electrical junction boxes or terminal wiring enclosures; Provide outstanding protection against dust, oil and pressurized water; Impervious to atmospheric and marine corrosion.
Dimensions
- Nominal Width
- 6.38 in
- Nominal Height
- 3.23 in
- Nominal Depth
- 2.36 in
Description
enclosure - watertight polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.